
0.2310'' Cutter DIA x 0.0620'', 1/16 Radius x 24 Deg included - 2 FL
Mfr # 715235
Zoro # G713081751
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
0.2380 in
Corner Radius
1/16 in
Overall Length
2 in
Shank Diameter
1/4 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715235
Zoro #
G713081751
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2380 in
Corner Radius
1/16 in
Overall Length
2 in
Shank Diameter
1/4 in
Neck Dia.
0.1590 in
Cutter Dia.
0.2310 in
Details
Coating
UN
Flutes
2
SAE or Metric
SAE
O Ring X Section
0.2750 in
Included Angle
24
Angle per Side
12
Description
0.2310'' Cutter DIA x 0.0620'' 1/16 Radius x 24 Deg included Carbide Dovetail Rougher without Drop Hole Allowance, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.