0.2310'' Cutter DIA x 0.0620'', 1/16 Radius x 24 Deg included - 2 FL - TiB2 Coated

  • Mfr # 715235-C8

  • Zoro # G813082207


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Flutes
2
Angle per Side
12
O Ring X Section
0.2750 in
Shank Diameter
1/4 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715235-C8
Zoro #
G813082207
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
1/4 in
Overall Length
2 in
Cutter Dia.
0.2310 in
Length of Cut
0.2380 in
Corner Radius
1/16 in
Neck Dia.
0.1590 in

Details

Flutes
2
Angle per Side
12
O Ring X Section
0.2750 in
Included Angle
24
Coating
C8
SAE or Metric
SAE

Description

0.2310'' Cutter DIA x 0.0620'' 1/16 Radius x 24 Deg included Carbide Dovetail Rougher without Drop Hole Allowance, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.