
0.2500'', 1/4 Cutter DIA x 0.0900'' Width x 0.3750'', 3/8 Neck Length - Standard Slotting - 6 FL
Mfr # 22390
Zoro # G713081676
product price:Â $79.25
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Neck Dia.
1/8 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22390
Zoro #
G713081676
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Neck Dia.
1/8 in
Neck Length
3/8 in
Cutter Width
0.0900 in
Radial Depth of Cut
0.0530 in
Details
Finish
UN
Type
I
Flutes
6
SAE or Metric
SAE
Reach Multiple
(1.5x)
Description
0.2500'' 1/4 Cutter DIA x 0.0900'' Width x 0.3750'' 3/8 Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.