Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.2500'', 1/4 Shank DIA x 30 Deg per side - 5 Helical FL - AlTiN Coated

  • Mfr # 714016-C3

  • Zoro # G313081823


product price: $59.35
/ea

Key Features

Finish - Machining
C3 Coated
Number of Flutes
5
Included Angle
60
Length of Cut
0.1650 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714016-C3
Zoro #
G313081823
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1650 in
Overall Length
2-1/2 in
Shank Diameter
1/4 in

Details

Finish - Machining
C3 Coated
Number of Flutes
5
Included Angle
60
Tip
0.0600 in
Angle per Side
30
Type
III
SAE or Metric
SAE

Description

0.2500'' 1/4 Shank DIA x 30 Deg per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.