
0.2500 in. 1/4 Drill dia x 0.7500 in. 3/4 Flute Length, 142 Degree Carbide Spot Drill, 2 Flutes
Mfr # 737816
Zoro # G711325154
product price: $60.45
/eaKey Features
Overall Length
2-1/2 in
Flute Length
0.75" (3/4 in)
Shank Diameter
0.25 in (1/4 in)
Number of Flutes
2
Type
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
737816
Zoro #
G711325154
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Flute Length
0.75" (3/4 in)
Shank Diameter
0.25 in (1/4 in)
Drill Point Dia.
0.25" (1/4 in)
Web Thickness
0.018"
Details
Number of Flutes
2
Type
II
Included Angle
142°
LOC Multiple
(3x)
Angle per Side
71
Metric
No
Coating
UN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.