
0.2500 in. 1/4 Shank dia x 40 Degree included Carbide Pyramid Point Engraver
Mfr # 834020
Zoro # G011325830
product price: $53.65
/eaKey Features
Length of Cut
0.343" (11/32 in)
Overall Length
2.5" (2-1/2 in)
Included Angle (Deg.)
40°
Shank Dia.
0.25" (1/4 in)
Metric
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
834020
Zoro #
G011325830
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.343" (11/32 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Details
Included Angle (Deg.)
40°
Metric
No
Coating
UN
Angle per Side
20
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.