0.2500 in. 1/4 Shank dia x 60Deg per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 3 LH Teeth

  • Mfr # 994060

  • Zoro # G311326209


product price: $48.95
/ea

Key Features

Included Angle
120°
Length of Cut
0.069"
Overall Length
2.5" (2-1/2 in)
Left Hand Teeth
3
Angle per Side
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994060
Zoro #
G311326209
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.069"
Overall Length
2.5" (2-1/2 in)
Shank Diameter
0.25" (1/4 in)
Minor Diameter
0.012" (0.3 mm)

Details

Included Angle
120°
Left Hand Teeth
3
Angle per Side
60
Right Hand Teeth
12
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.