0.2500in (1/4) Cutter DIA x 0.0050in Radius x 1.2500in (1 1/4) L of Cut Carbide Corner Radius

  • Mfr # 695616-C8

  • Zoro # G922772532


product price:  $91.75
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
695616-C8
Zoro #
G922772532
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Length of Cut
1-1/4 in
Overall Length
4 in

Details

End Mill Style
Corner Radius
Finish
TiB2
Cutting Direction
Right Hand
Item
Variable Helix End Mills for Aluminum Alloys
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Corner Radius
Shank Type
Cylindrical
End Mill Material
Solid Carbide
Single End/Double End
Single
Number of Flutes
3

Description

0.2500in (1/4) Cutter DIA x 0.0050in Radius x 1.2500in (1 1/4) L of Cut Carbide Corner Radius Chipbreaker End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.