0.2500in (1/4) Cutter DIA x 0.0050in Radius x 1.2500in (1 1/4) L of Cut Carbide Corner Radius

  • Mfr # 695616

  • Zoro # G022772517


product price:  $88.35
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
1/4 in
End Mill Material
Solid Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
695616
Zoro #
G022772517
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Length of Cut
1-1/4 in
Overall Length
4 in

Details

End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
Uncoated
Item
Variable Helix End Mills for Aluminum Alloys
Cutting Direction
Right Hand
Shank Type
Cylindrical
End Mill Style
Corner Radius
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Corner Radius

Description

0.2500in (1/4) Cutter DIA x 0.0050in Radius x 1.2500in (1 1/4) L of Cut Carbide Corner Radius Chipbreaker End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.