0.2500in (1/4) Cutter DIA x 0.0150in (1/64) Radius x 1.2500in (1 1/4) L of Cut Carbide Corner
- Mfr # 855216
- Zoro # G022772579
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
1/4 in
End Mill Material
Solid Carbide
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 855216
- Zoro #
- G022772579
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension Type
- Inch
- Corner Radius
- 0.015 in
- Milling Diameter
- 1/4 in
- Shank Dia.
- 1/4 in
- Length of Cut
- 1-1/4 in
- Overall Length
- 4 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single
- Finish
- CVD Diamond 9µm
- Item
- Diamond End Mills
- Cutting Direction
- Right Hand
- End Mill Style
- Corner Radius
- Series
- Diamond End Mills for Non-Ferrous Materials - CVD Diamond - CRAD
- Shank Type
- Cylindrical
Description
0.2500in (1/4) Cutter DIA x 0.0150in (1/64) Radius x 1.2500in (1 1/4) L of Cut Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond 9um
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.