0.2500in (1/4) Cutter DIA x 0.0300in Radius x 0.2000in L of Cut Carbide Corner Radius End Mill

  • Mfr # 697416

  • Zoro # G722773029


product price:  $48.69
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
1/4 in
End Mill Material
Solid Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
697416
Zoro #
G722773029
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length of Cut
0.2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Style
Corner Radius
Item
Miniature End Mills
Shank Type
Cylindrical
Series
Miniature End Mills - Corner Radius - Stub & Standard

Description

0.2500in (1/4) Cutter DIA x 0.0300in Radius x 0.2000in L of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.