
0.2500in (1/4) Cutter DIA x 0.3750in (3/8) L of Cut Carbide Square End Mill, 4 Flutes
Mfr # 699516
Zoro # G522772512
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.375 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
699516
Zoro #
G522772512
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.375 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Cutting Dia.
1/4 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Cutting Direction
Right Hand
Finish
CVD Diamond 4µm
Item
Diamond End Mills
Series
Diamond End Mills for Non-Ferrous Materials - CVD Diamond - Square
Shank Type
Cylindrical
End Mill Style
Square
Description
0.2500in (1/4) Cutter DIA x 0.3750in (3/8) L of Cut Carbide Square End Mill, 4 Flutes, CVD Diamond 4um
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.