
0.2500in (1/4) Cutter DIA x 1.2500in (1 1/4) L of Cut Carbide 60Deg. Helix Square End Mill
Mfr # 695416-C8
Zoro # G022772463
product price: $68.95
/eaKey Features
Finish
TiB2
Milling Diameter
1/4 in
Length of Cut
1-1/4 in
Number of Flutes
3
Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695416-C8
Zoro #
G022772463
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/4 in
Length of Cut
1-1/4 in
Overall Length
4 in
Shank Dia.
1/4 in
Details
Finish
TiB2
Item
High Helix End Mills for Aluminum Alloys
Number of Flutes
3
Shank Type
Cylindrical
Series
High Helix End Mills for Aluminum Alloys - 60° Helix - Square
Cutting Direction
Right Hand
Single End/Double End
Single
Material
Solid Carbide
End Mill Style
Square
Measurement System
Inch
Description
0.2500in (1/4) Cutter DIA x 1.2500in (1 1/4) L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.