0.2500in (1/4) Cutter DIA x 1.2500in (1 1/4) L of Cut Carbide Square Chipbreaker End Mill for

  • Mfr # 696016-C8

  • Zoro # G122772646


product price:  $99.15
/ea

Key Features

Material
Solid Carbide
Measurement System
Inch
Milling Diameter
1/4 in
Overall Length
4 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
696016-C8
Zoro #
G122772646
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/4 in
Overall Length
4 in
Length of Cut
1-1/4 in
Shank Dia.
1/4 in

Details

Material
Solid Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Square
Finish
TiB2
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Square
Cutting Direction
Right Hand
Shank Type
Cylindrical
Single End/Double End
Single
Item
Variable Helix End Mills for Aluminum Alloys

Description

0.2500in (1/4) Cutter DIA x 1.2500in (1 1/4) L of Cut Carbide Square Chipbreaker End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.