Shop HARVEY TOOL
See all product information
Create Account
0.2500in (1/4) Cutter DIA x 1.2500in (1 1/4) L of Cut Carbide Square Chipbreaker End Mill for
- Mfr # 696016
- Zoro # G322773016
product price:Â
$
92.65
/ea
Key Features
Material
Solid Carbide
Measurement System
Inch
Overall Length
4 in
Milling Diameter
1/4 in
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 696016
- Zoro #
- G322773016
- UPC #
- -
- Country of Origin
- United States
- Material
- Solid Carbide
- Measurement System
- Inch
- Number of Flutes
- 3
- End Mill Style
- Square
- Finish
- Uncoated
- Shank Type
- Cylindrical
- Cutting Direction
- Right Hand
- Series
- Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Square
- Item
- Variable Helix End Mills for Aluminum Alloys
- Single End/Double End
- Single
Dimensions
- Overall Length
- 4 in
- Milling Diameter
- 1/4 in
- Length of Cut
- 1-1/4 in
- Shank Dia.
- 1/4 in
Description
0.2500in (1/4) Cutter DIA x 1.2500in (1 1/4) L of Cut Carbide Square Chipbreaker End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.