0.2500in (1/4) Head DIA x 0.0790in LOC x 0.7500in (3/4) Neck L x 30Deg. per side Carbide Back
- Mfr # 692216-C3
- Zoro # G922772976
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Single End/Double End
Single
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 692216-C3
- Zoro #
- G922772976
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Single End/Double End
- Single
- Item
- Chamfer Cutters
- Shank Type
- Cylindrical
- End Mill Style
- Back Chamfer
- Finish
- AlTiN
- Included Angle
- 60 Degrees
- Cutting Direction
- Right Hand
- Series
- Chamfer Cutters - Back Chamfer Cutters
- Taper Angle Per Side
- 30°
- Number of Flutes
- 5
Dimensions
- Dimension Type
- Inch
- Overall Length
- 2-1/2 in
- Shank Dia.
- 1/4 in
- Neck Dia.
- 0.156 in
- Length of Cut
- 0.079 in
Description
0.2500in (1/4) Head DIA x 0.0790in LOC x 0.7500in (3/4) Neck L x 30Deg. per side Carbide Back Chamfer Cutter, 5 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.