0.25in. 1/4 Cutter dia x 0.25in. 1/4 Neck Length x 270Deg Carbide Undercutting End Mill, 4 Flutes

  • Mfr # 758516

  • Zoro # G011326004


product price:  $92.75
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
4
Length of Cut
0.213"
Neck Angle
1.5°
Neck Length
0.25" (1/4 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
758516
Zoro #
G011326004
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.213"
Neck Length
0.25" (1/4 in)
Neck Dia.
0.158"
Shank Dia.
0.25" (1/4 in)
Radius
0.125" (1/8 in)
Cutter Diameter
0.25" (1/4 in)

Details

Number of Flutes
4
Neck Angle
1.5°
Type
II
Wrap Angle
270°
Overall Reach
0.463"
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.