0.25in. 1/4 Drill dia x 0.75in. 3/4 Flute Length, 90Deg Carbide Spot Drill, 2 Flutes, TiB2 Coated

  • Mfr # 37516-C8

  • Zoro # G511325538


product price:  $61.35
/ea

Key Features

Overall Length
2-1/2 in
Flute Length
0.75" (3/4 in)
Shank Diameter
0.25 in (1/4 in)
Number of Flutes
2
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37516-C8
Zoro #
G511325538
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Flute Length
0.75" (3/4 in)
Shank Diameter
0.25 in (1/4 in)
Drill Point Dia.
0.25" (1/4 in)
Web Thickness
0.018"

Details

Number of Flutes
2
LOC Multiple
(3x)
Included Angle
90°
Type
II
Metric
No
Coating
C8
Angle per Side
45

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.