0.2812 in. 9/32 Cutter dia x 0.875 in. 7/8 Flute Length Carbide Flat Bottom Counterbore

  • Mfr # 731618

  • Zoro # G211325203


product price: $66.65
/ea

Key Features

Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.3125" (5/16 in)
Number of Flutes
4
Cutter Dia.
0.2812" (9/32 in)
Flute Length
0.875" (7/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731618
Zoro #
G211325203
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.3125" (5/16 in)
Cutter Dia.
0.2812" (9/32 in)
Flute Length
0.875" (7/8 in)
Corner Radius
0.01"

Details

Number of Flutes
4
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.