Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.3125 in. 5/16 Cutter dia x 0.155 in. Width Carbide Reduced Shank Double Angle Shank Cutter

  • Mfr # 877572

  • Zoro # G711326090


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.3125" (5/16 in)
Flutes
8
Included Angle (Deg.)
90°
Shank Dia.
0.1575" (4 mm)
Overall Length
3.155"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877572
Zoro #
G711326090
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3125" (5/16 in)
Shank Dia.
0.1575" (4 mm)
Overall Length
3.155"
Cutter Width
0.155"

Details

Flutes
8
Included Angle (Deg.)
90°
Metric
No
Coating
UN
Angle per Side
45

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.