
0.3125 in. 5/16 Reamer dia x 1.1250 in. 1-1/8 Margin Length Carbide Reamer, 6 Flutes
Mfr # RSB3125
Zoro # G811369775
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Margin Length
1.125" (1-1/8 in)
Angle per Side
45
Overall Length
6" (6 in)
Included Angle
90°
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB3125
Zoro #
G811369775
UPC #
-
Country of Origin
United States
Dimensions
Margin Length
1.125" (1-1/8 in)
Overall Length
6" (6 in)
Neck Diameter
0.3025"
Chamfer Length
0.025"
Reamer Diameter
0.3125" (5/16 in)
Shank Diameter
0.375" (3/8 in)
Details
Angle per Side
45
Included Angle
90°
Coating
UN
LOC Multiple
(4x)
Reach Multiple
(10x)
Metric
No
Overall Reach
3" (3 in)
Flutes
6
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.