Zoro Homepage

0.3320'' Cutter DIA x 1.0000'', 1 Flute Length - 4 FL

  • Mfr # 23731

  • Zoro # G113082129


product price: $74.59
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Number of Flutes
4
Finish
UN
Flute Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23731
Zoro #
G113082129
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Flute Length
1 in
Cutter Dia.
0.3320 in

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE

Description

0.3320'' Cutter DIA x 1.0000'' 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.