0.3320'' Cutter DIA x 1.0000'', 1 Flute Length - 4 FL - AlTiN Coated

  • Mfr # 23731-C3

  • Zoro # G813082092


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Number of Flutes
4
Finish
C3 Coated
Cutter Dia.
0.3320 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23731-C3
Zoro #
G813082092
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Cutter Dia.
0.3320 in
Flute Length
1 in

Details

Number of Flutes
4
Finish
C3 Coated
SAE or Metric
SAE

Description

0.3320'' Cutter DIA x 1.0000'' 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.