Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.3750'', 3/8 Shank DIA x 15 Deg per side - 4 FL - AlTiN Coated

  • Mfr # 827815-C3

  • Zoro # G713081591


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C3 Coated
Number of Flutes
4
Included Angle
30
Length of Cut
0.5870 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827815-C3
Zoro #
G713081591
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5870 in
Overall Length
2-1/2 in
Shank Diameter
3/8 in

Details

Finish - Machining
C3 Coated
Number of Flutes
4
Included Angle
30
Tip
0.0600 in
Center Cutting
Yes
Type
III
Angle per Side
15
SAE or Metric
SAE

Description

0.3750'' 3/8 Shank DIA x 15 Deg per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.