Zoro Homepage

0.3750'', 3/8 Shank DIA x 20 Deg per side - 5 Helical FL

  • Mfr # 713924

  • Zoro # G213081985


product price: $73.45
/ea

Key Features

Finish - Machining
UN
Number of Flutes
5
Included Angle
40
Length of Cut
0.1530 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713924
Zoro #
G213081985
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1530 in
Overall Length
2-1/2 in
Shank Diameter
3/8 in

Details

Finish - Machining
UN
Number of Flutes
5
Included Angle
40
Type
III
SAE or Metric
SAE
Tip
0.0700 in
Angle per Side
20

Description

0.3750'' 3/8 Shank DIA x 20 Deg per side Carbide Flat Chamfer Cutter, 5 Helical Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.