Zoro Homepage

0.3750'', 3/8 Shank DIA x 45 Deg per side - 3 FL - TiB2 Coated

  • Mfr # 981245-C8

  • Zoro # G713082123


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C8 Coated
Number of Flutes
3
Included Angle
90
Length of Cut
0.1580 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981245-C8
Zoro #
G713082123
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1580 in
Overall Length
4 in
Shank Diameter
3/8 in

Details

Finish - Machining
C8 Coated
Number of Flutes
3
Included Angle
90
Angle per Side
45
Tip
0.0600 in
Type
II
SAE or Metric
SAE
Center Cutting
No

Description

0.3750'' 3/8 Shank DIA x 45 Deg per side Carbide Flat Chamfer Cutter, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.