0.3750 in. 3/8 Cutter dia. x7/8 Length of Cut x 135 Degree included Carbide Drill/End Mill, 2 Flutes

  • Mfr # 756424

  • Zoro # G211369733


product price:  $89.39
/ea

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
2
Length of Cut
0.875" (7/8 in)
Coating
UN
LOC Multiple
(2x)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
756424
Zoro #
G211369733
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.875" (7/8 in)
Shank Dia.
0.375" (3/8 in)
Cutter Diameter
0.375" (3/8 in)
Web Thickness
0.008"

Details

Number of Flutes
2
Coating
UN
LOC Multiple
(2x)
Taper Angle Per Side
67.5
Included Angle
135°
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.