0.3750 in. 3/8 Drill dia x 1.0000 in. 1 Flute Length, 60 Degree Carbide Spot Drill, 2 Flutes

  • Mfr # 932824

  • Zoro # G011324857


product price:  $85.29
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Flute Length
10" (1 in)
Shank Diameter
0.375 in (3/8 in)
Number of Flutes
2
Drill Point Dia.
0.375" (3/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
932824
Zoro #
G011324857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Flute Length
10" (1 in)
Shank Diameter
0.375 in (3/8 in)
Drill Point Dia.
0.375" (3/8 in)
Web Thickness
0.027"

Details

Number of Flutes
2
Type
II
Included Angle
60°
LOC Multiple
(3x)
Metric
No
Angle per Side
30
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.