Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.3750 in. 3/8 Shank dia x 17.5 Degree per side Carbide Flat Chamfer Cutter, 3 Flutes

  • Mfr # 18418

  • Zoro # G911325688


product price: $69.15
/ea

Key Features

Number of Flutes
3
Included Angle
35°
Length of Cut
0.5" (1/2 in)
Overall Length
2.5" (2-1/2 in)
Tip
0.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18418
Zoro #
G911325688
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5" (1/2 in)
Overall Length
2.5" (2-1/2 in)
Shank Diameter
0.375" (3/8 in)

Details

Number of Flutes
3
Included Angle
35°
Tip
0.06"
Type
II
Angle per Side
17.5
Center Cutting
No
Coating
UN
Metric
No

Description

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.