
0.3750 in. 3/8 Shank dia x 17.5 Degree per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Mfr # 18418-C3
Zoro # G511325668
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Included Angle
35°
Length of Cut
0.5" (1/2 in)
Overall Length
2.5" (2-1/2 in)
Center Cutting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18418-C3
Zoro #
G511325668
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5" (1/2 in)
Overall Length
2.5" (2-1/2 in)
Shank Diameter
0.375" (3/8 in)
Details
Number of Flutes
3
Included Angle
35°
Center Cutting
No
Type
II
Angle per Side
17.5
Tip
0.06"
Coating
C3
Metric
No
Description
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.