Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.3750 in. 3/8 Shank dia x 41 Degree per side Carbide Flat Chamfer Cutter DE, 4 Flutes

  • Mfr # 833641

  • Zoro # G311325707


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Double Ended
Number of Flutes
4
Included Angle
82°
Length of Cut
0.181"
Overall Length
2.5" (2-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833641
Zoro #
G311325707
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.181"
Overall Length
2.5" (2-1/2 in)
Shank Diameter
0.375" (3/8 in)

Details

Single End/Double End
Double Ended
Number of Flutes
4
Included Angle
82°
Angle per Side
41
Tip
0.06"
Type
II
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.