
0.3750 in. 3/8 Shank dia x 45 Degree per side Carbide Pointed Chamfer Cutter, 4 Flutes
Mfr # 742745
Zoro # G811326020
product price: $69.35
/eaKey Features
Number of Flutes
4
Included Angle
90°
Length of Cut
0.183"
Overall Length
2.5" (2-1/2 in)
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742745
Zoro #
G811326020
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.183"
Overall Length
2.5" (2-1/2 in)
Shank Diameter
0.375" (3/8 in)
Details
Number of Flutes
4
Included Angle
90°
Center Cutting
Yes
Type
I
Tip
0.01"
Angle per Side
45
Coating
UN
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.