
0.3750 in. 3/8 Shank dia x 50 Degree per side Carbide Pointed Chamfer Cutter, 2 Flutes, TiB2 Coated
Mfr # 72550-C8
Zoro # G011325373
product price: $84.45
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Included Angle
100°
Length of Cut
0.157"
Overall Length
2.5" (2-1/2 in)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72550-C8
Zoro #
G011325373
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.157"
Overall Length
2.5" (2-1/2 in)
Shank Diameter
0.375" (3/8 in)
Details
Number of Flutes
2
Included Angle
100°
Type
I
Angle per Side
50
Tip
0.01"
Center Cutting
Yes
Metric
No
Coating
C8
Description
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.