Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.3750 in. 3/8 Shank dia x 60 Degree per side Carbide Flat Chamfer Cutter, 3 Flutes, TiB2 Coated

  • Mfr # 18460-C8

  • Zoro # G211325739


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Included Angle
120°
Length of Cut
0.091"
Overall Length
2.5" (2-1/2 in)
Angle per Side
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18460-C8
Zoro #
G211325739
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.091"
Overall Length
2.5" (2-1/2 in)
Shank Diameter
0.375" (3/8 in)

Details

Number of Flutes
3
Included Angle
120°
Angle per Side
60
Tip
0.06"
Type
II
Center Cutting
No
Coating
C8
Metric
No

Description

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.