0.3750in (3/8) Cutter DIA x 0.0050in Radius x 2.0000in (2) L of Cut Carbide Corner Radius

  • Mfr # 695624

  • Zoro # G922772969


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.005 in
End Mill Material
Solid Carbide
Finish
Uncoated
Shank Dia.
3/8 in
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695624
Zoro #
G922772969
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.005 in
Shank Dia.
3/8 in
Milling Diameter
3/8 in
Length of Cut
2 in
Overall Length
4 in
Dimension Type
Inch

Details

End Mill Material
Solid Carbide
Finish
Uncoated
Item
Variable Helix End Mills for Aluminum Alloys
End Mill Style
Corner Radius
Single End/Double End
Single
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Corner Radius
Cutting Direction
Right Hand
Shank Type
Cylindrical
Number of Flutes
3

Description

0.3750in (3/8) Cutter DIA x 0.0050in Radius x 2.0000in (2) L of Cut Carbide Corner Radius Chipbreaker End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.