Shop HARVEY TOOL

0.3750in (3/8) Cutter DIA x 0.0300in Radius x 0.5700in L of Cut x 2.0000in (2) Reach Carbide

  • Mfr # 63324

  • Zoro # G522772963


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
3/8 in
End Mill Material
Solid Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63324
Zoro #
G522772963
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Length of Cut
0.57 in
Overall Length
4 in
Neck Dia.
0.365 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
CVD Diamond 9µm
Item
Diamond End Mills
Cutting Direction
Right Hand
Series
Diamond End Mills for Non-Ferrous Materials - CVD Diamond - CRAD - Long Reach, Stub Flute
Shank Type
Cylindrical
End Mill Style
Corner Radius
Overall Reach
2 in

Description

0.3750in (3/8) Cutter DIA x 0.0300in Radius x 0.5700in L of Cut x 2.0000in (2) Reach Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond 9um

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.