0.3750in (3/8) Cutter DIA x 0.2500in (1/4) Neck L x 270Deg. Carbide Undercutting End Mill for

  • Mfr # 746524-C6

  • Zoro # G722772961


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8 in
Cutting Direction
Right Hand
Number of Flutes
8
Shank Type
Cylindrical
Wrap Angle
270°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
746524-C6
Zoro #
G722772961
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Radius
0.1875 in
Neck Dia.
0.241 in
Overall Length
2-1/2 in
Milling Diameter
3/8 in
Length of Cut
0.32 in

Details

Item
Undercutting End Mills
Cutting Direction
Right Hand
Number of Flutes
8
Shank Type
Cylindrical
Wrap Angle
270°
Single End/Double End
Single
Measurement System
Inch
End Mill Style
Spherical
Finish
AlTiN Nano
Series
Undercutting End Mills - 270° - For Hardened Steels
Overall Reach
0.57 in
Material
Solid Carbide

Description

0.3750in (3/8) Cutter DIA x 0.2500in (1/4) Neck L x 270Deg. Carbide Undercutting End Mill for Hardened Steels, 8 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.