
0.3750in (3/8) Cutter DIA x 0.5700in L of Cut Carbide Square End Mill, 4 Flutes, CVD Diamond 4um
Mfr # 699524
Zoro # G622772931
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.57 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
699524
Zoro #
G622772931
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.57 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Cutting Dia.
3/8 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Style
Square
Finish
CVD Diamond 4µm
Item
Diamond End Mills
Shank Type
Cylindrical
Cutting Direction
Right Hand
Series
Diamond End Mills for Non-Ferrous Materials - CVD Diamond - Square
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.