
0.3750in (3/8) Cutter DIA x 1.1250in (1 1/8) L of Cut Carbide Diamond Cut End Mill, 11 RH Teeth
Mfr # 798524-C4
Zoro # G922772518
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Measurement System
Inch
Milling Diameter
3/8 in
Overall Length
2-1/2 in
End Mill Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
798524-C4
Zoro #
G922772518
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/8 in
Overall Length
2-1/2 in
Length of Cut
1-1/8 in
Shank Dia.
3/8 in
Details
Material
Solid Carbide
Measurement System
Inch
End Mill Style
Square
Single End/Double End
Single
Item
End Mills for Composites
Finish
Amorphous Diamond
Number of Teeth
11
Cutting Direction
Right Hand
Series
End Mills for Composites - Diamond Cut - Bur Style
Shank Type
Cylindrical
Description
0.3750in (3/8) Cutter DIA x 1.1250in (1 1/8) L of Cut Carbide Diamond Cut End Mill, 11 RH Teeth, 13 LH Teeth, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.