0.3750in (3/8) Cutter DIA x 1.5000in (1 1/2) L of Cut Carbide Square Upcut End Mill for Plastic

  • Mfr # 874924-C4

  • Zoro # G022772647


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
End Mill Material
Solid Carbide
Single End/Double End
Single
Overall Length
4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
874924-C4
Zoro #
G022772647
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Overall Length
4 in
Length of Cut
1-1/2 in
Cutting Dia.
3/8 in
Shank Dia.
3/8 in

Details

End Mill Material
Solid Carbide
Single End/Double End
Single
Number of Flutes
2
Series
End Mills for Plastics - Square Upcut - 2 Flute - Slow Helix
Item
End Mills for Plastics
Shank Type
Cylindrical
Finish
Amorphous Diamond
Cutting Direction
Right Hand
End Mill Style
Square

Description

0.3750in (3/8) Cutter DIA x 1.5000in (1 1/2) L of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.