Shop HARVEY TOOL
See all product information
Create Account
0.3750in (3/8) Cutter DIA x 1.6250in (1 5/8) Neck L x 300Deg. Carbide Undercutting End Mill
- Mfr # 767924
- Zoro # G322772972
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/8 in
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 767924
- Zoro #
- G322772972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Milling Diameter
- 3/8 in
- Length of Cut
- 0.349 in
- Radius
- 0.1875 in
- Shank Dia.
- 3/8 in
- Neck Dia.
- 0.172 in
Details
- Material
- Solid Carbide
- Measurement System
- Inch
- Number of Flutes
- 4
- End Mill Style
- Spherical
- Finish
- Uncoated
- Item
- Undercutting End Mills
- Series
- Undercutting End Mills - 300°
- Cutting Direction
- Right Hand
- Overall Reach
- 1.975 in
- Wrap Angle
- 300°
- Shank Type
- Cylindrical
- Single End/Double End
- Single
Description
0.3750in (3/8) Cutter DIA x 1.6250in (1 5/8) Neck L x 300Deg. Carbide Undercutting End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.