
0.3750in (3/8) Cutter DIA x 2.0000in (2) L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes
Mfr # 695424-C8
Zoro # G622772481
product price: $84.29
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Measurement System
Inch
Cutting Direction
Right Hand
Shank Dia.
3/8 in
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695424-C8
Zoro #
G622772481
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Length of Cut
2 in
Milling Diameter
3/8 in
Overall Length
4 in
Details
Number of Flutes
3
Measurement System
Inch
Cutting Direction
Right Hand
Material
Solid Carbide
Item
High Helix End Mills for Aluminum Alloys
Shank Type
Cylindrical
End Mill Style
Square
Finish
TiB2
Single End/Double End
Single
Series
High Helix End Mills for Aluminum Alloys - 60° Helix - Square
Description
0.3750in (3/8) Cutter DIA x 2.0000in (2) L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.