
0.3750in (3/8) Cutter DIA x 2.0000in (2) L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes
Mfr # 695424
Zoro # G422772858
product price: $61.95
/eaKey Features
Material
Solid Carbide
Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/8 in
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
695424
Zoro #
G422772858
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
3/8 in
Length of Cut
2 in
Shank Dia.
3/8 in
Details
Material
Solid Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
Series
High Helix End Mills for Aluminum Alloys - 60° Helix - Square
Item
High Helix End Mills for Aluminum Alloys
Single End/Double End
Single
Shank Type
Cylindrical
Cutting Direction
Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.