
0.3750in (3/8) Cutter DIA x 2.0000in (2) L of Cut Carbide Square Chipbreaker End Mill for Aluminum
Mfr # 696024-C8
Zoro # G922773041
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Measurement System
Inch
Milling Diameter
3/8 in
Overall Length
4 in
Finish
TiB2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
696024-C8
Zoro #
G922773041
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/8 in
Overall Length
4 in
Length of Cut
2 in
Shank Dia.
3/8 in
Details
Material
Solid Carbide
Measurement System
Inch
Finish
TiB2
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Style
Square
Item
Variable Helix End Mills for Aluminum Alloys
Shank Type
Cylindrical
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Square
Number of Flutes
3
Description
0.3750in (3/8) Cutter DIA x 2.0000in (2) L of Cut Carbide Square Chipbreaker End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.