
0.3750in (3/8) Cutter DIA x 2.7500in (2 3/4) Neck L x 270Deg. Carbide Undercutting End Mill
Mfr # 775524-C3
Zoro # G122772691
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Length of Cut
0.32 in
Shank Dia.
3/8 in
End Mill Style
Spherical
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
775524-C3
Zoro #
G122772691
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.32 in
Shank Dia.
3/8 in
Radius
0.1875 in
Neck Dia.
0.241 in
Overall Length
6 in
Milling Diameter
3/8 in
Details
Cutting Direction
Right Hand
End Mill Style
Spherical
Material
Solid Carbide
Overall Reach
3.07 in
Number of Flutes
4
Series
Undercutting End Mills - 270°
Measurement System
Inch
Shank Type
Cylindrical
Item
Undercutting End Mills
Finish
AlTiN
Wrap Angle
270°
Single End/Double End
Single
Description
0.3750in (3/8) Cutter DIA x 2.7500in (2 3/4) Neck L x 270Deg. Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.