0.4375 in. 7/16 Cutter dia x 1.00in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes

  • Mfr # 731628

  • Zoro # G911325404


product price:  $88.65
/ea
Free Shipping & Returns

Key Features

Overall Length
2.75" (2-3/4 in)
Shank Dia.
0.4375" (7/16 in)
Number of Flutes
4
Flute Length
10" (1 in)
Cutter Dia.
0.4375" (7/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731628
Zoro #
G911325404
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.75" (2-3/4 in)
Shank Dia.
0.4375" (7/16 in)
Flute Length
10" (1 in)
Cutter Dia.
0.4375" (7/16 in)
Corner Radius
0.01"

Details

Number of Flutes
4
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.