0.45 in. Cutter dia. x 1.50 in. 1-1/2 Carbide Multi-Form 9/16-18 Thread Milling Cutter, 4 Flutes

  • Mfr # 987194

  • Zoro # G811325733


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.45"
Included Angle (Deg.)
60°
Length of Cut
1.5" (1-1/2 in)
Flutes
4
Shank Dia.
0.5" (1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987194
Zoro #
G811325733
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.45"
Length of Cut
1.5" (1-1/2 in)
Shank Dia.
0.5" (1/2 in)
Insert Size
#9/16-18
Overall Length
3.5" (3-1/2 in)

Details

Included Angle (Deg.)
60°
Flutes
4
Coating
UN
Metric
No

Description

0.4500 in. Cutter Dia. x 1.5000 in. 1-1/2 Length of Cut Carbide Multi-Form 9/16-18 Thread Milling Cutter, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.