0.45 in Cutter dia. x7/8 Reach Carbide Single Form AMCE No 5/8-8 ACME Thread Milling Cutter, 6 Flutes

  • Mfr # 736975

  • Zoro # G711324874


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.45"
Flutes
6
Length of Cut
0.079"
Overall Length
3" (3 in)
Included Angle (Deg.)
29°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
736975
Zoro #
G711324874
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.45"
Length of Cut
0.079"
Overall Length
3" (3 in)
Shank Dia.
0.5" (1/2 in)
Neck Dia.
0.275"
Insert Size
#5/8-8
Max Depth of Thread
0.875" (7/8 in)

Details

Flutes
6
Included Angle (Deg.)
29°
Angle per Side
14.5
Coating
UN
Metric
No
Tip Flat
0.0336"

Description

0.4500 in. Cutter Dia. x7/8 Reach Carbide Single Form AMCE #5/8-8 ACME Thread Milling Cutter, 6 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.