0.457 mm Reamer dia x 3.500 mm Margin Length Carbide Reamer, 4 Flutes

  • Mfr # RSC0457

  • Zoro # G111369703


product price: $49.35
/ea

Key Features

Metric
Yes
Included Angle
90°
Overall Reach
5.5 mm
Coating
UN
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC0457
Zoro #
G111369703
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Chamfer Length
0.053 mm
Margin Length
3.500 mm
Neck Diameter
0.437 mm
Shank Diameter
3.000 mm
Reamer Diameter
0.457 mm

Details

Metric
Yes
Included Angle
90°
Overall Reach
5.5 mm
Coating
UN
Reach Multiple
(12x)
LOC Multiple
(8x)
Angle per Side
45
Flutes
4

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.