0.4900 in. Cutter dia. x 1.8200 in. Carbide Multi-Form 5/8-11 Thread Milling Cutter, 4 Flutes

  • Mfr # 987100-C3

  • Zoro # G011325557


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.49"
Length of Cut
1.82"
Flutes
4
Shank Dia.
0.5" (1/2 in)
Included Angle (Deg.)
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987100-C3
Zoro #
G011325557
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.49"
Length of Cut
1.82"
Shank Dia.
0.5" (1/2 in)
Insert Size
#5/8-11
Overall Length
4" (4 in)

Details

Flutes
4
Included Angle (Deg.)
60°
Coating
C3
Metric
No

Description

0.4900 in. Cutter Dia. x 1.8200 in. Length of Cut Carbide Multi-Form 5/8-11 Thread Milling Cutter, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.